Deep groove ball bearing SNR 6014EEC3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
SNR - Deep Groove Ball Bearing - 6014.EEC3
See technical informationReferences
SNR:6014EEC3
Rubix:204A9110
Manufacturer :6014.EEC3
EAN:3413520116538



Product details : SNR 6014EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 26.55 excl. VAT
/ Each
£ 31.86 incl. VAT
- Delivery usually within ( 3 ) days
