SNR Single-row Deep groove ball bearing ZZ
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 70x70x20 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 14000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 13800 N |
Weight | 0.129 kg |
Usually arrives within 14 working days