Deep groove ball bearing SNR 6021C3, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm

SNR - Deep Groove Ball Bearing - 6021.C3

See technical information

References

SNR:6021C3
Rubix:204A9231
Manufacturer :6021.C3
EAN:3413520118044
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter160 mm
Width26 mm
See all Specifications

Product details : SNR 6021C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
Sealingopen
Bearing Clearancec3
Series6000
Cagesteel
Reference speed5000 rpm
Limit speed6600 rpm
Basic static load, radial - C0r65900 N
Basic dynamic load, radial - Cr71700 N
Weight1.59 kg
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories