Deep groove ball bearing SNR 6006EEC3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm

SNR - Deep Groove Ball Bearing - 6006.EEC3

See technical information

References

SNR:6006EEC3
Rubix:204A8920
Manufacturer :6006EEC3
EAN:3413520110642
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : SNR 6006EEC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Cagesteel
Limit speed8000 rpm
Basic static load, radial - C0r8300 N
Basic dynamic load, radial - Cr13000 N
Weight4.23 kg
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories