Deep groove ball bearing SNR 6028, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
SNR - Deep Groove Ball Bearing - 6028
See technical informationReferences
SNR:6028
Rubix:204A9275
EAN:3413520430504



Product details : SNR 6028 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x33 mm |
|---|---|
| Logistic Weight | 3360 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 4100 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Weight | 3.5 kg |
Show UNSPSC/ECL@SS
£ 137.43 excl. VAT
/ Each
£ 164.92 incl. VAT
- Delivery usually within ( 3 ) days
