SNR - Deep Groove Ball Bearing - 6313.ZZC4
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Two metal shields |
Bearing Clearance | C4 |
Series | 6300 |
Cage | Steel |
Reference speed | 6400 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 59800 N |
Basic dynamic load, radial - Cr | 92400 N |
Weight | 0.042 kg |
Usually arrives within 14 working days