Deep groove ball bearing SNR 6200EEC3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 6200.EEC3
See technical informationReferences
SNR:6200EEC3
Rubix:204A9372
Manufacturer :6200EEC3
EAN:3413520018610



Product details : SNR 6200EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 2650 N |
| Basic dynamic load, radial - Cr | 5900 N |
| Weight | 0.031 kg |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Delivery usually within ( 3 ) days
