Deep groove ball bearing Timken 6209H-ZZ/F, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Bearings
See technical informationReferences
Timken:6209H-ZZ/F
Rubix:397A0548
EAN:0013992223098

Product details : TIMKEN 6209H-ZZ/F S/STEEL SHIELDED DEEP GROOVE BALL BEARING
Timken ball bearings ensure reliable operation across a wide range of applications and operating conditions.
Timken 6209H-ZZ/F is a corrosion-resistant stainless steel (AISI 440C) deep groove ball bearing with double shields (ZZ) and food-grade lubrication.
Strengths
Corrosion-resistant radial ball bearings from Timken are ideally suited for various demanding applications. Thanks to the design with rings, rolling elements and cages made of stainless steel, our bearings can improve operating life in a variety of harsh environmental conditions.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | standard 6000 series |
| Material | aisi 440c |
| Cage | stainless steel |
| Reference speed | 7500 rpm |
| Limit speed | 12000 rpm |
| Reaming diameter | 45 mm |
| Basic static load, radial - C0r | 16400 N |
| Basic dynamic load, radial - Cr | 27800 N |
| Weight | 0.42 kg |
Show UNSPSC/ECL@SS
£ 73.23 excl. VAT
/ Each
£ 87.88 incl. VAT
- Delivery usually within ( 7 ) days
