Deep groove ball bearing SNR 6206C4, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

SNR - Deep Groove Ball Bearing - 6206.C4

See technical information

References

SNR:6206C4
Rubix:204A9549
Manufacturer :6206.C4
EAN:3413520128739
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : SNR 6206C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingopen
Bearing Clearancec4
Series6200
Cagesteel
Reference speed12000 rpm
Limit speed18000 rpm
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Weight0.144 kg
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
  • Delivery usually within ( 3 ) days