Deep groove ball bearing Timken ER 8, Outer diameter: 47 mm | Width: 30.96 mm | Inner diameter: 12.7 mm

Insert Ball Bearing with set screw

See technical information

References

Timken:ER 8
Rubix:396A8675
EAN:0087796102163
brand logo

Technical specifications

Inner diameter12.7 mm
Outer diameter47 mm
Width30.96 mm
See all Specifications

Product details : TIMKEN ER8 INSERT BALL BEARING


Clamping bearing, B-seal on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw mounting
Timken Fafnir ER8 ball bearing insert (inch) with one-sided metal shield/"Narrow Shroud". Bore 12.7 mm, OD 47 mm.

Technical specifications


Attributes
Inner diameter12.7 mm
Outer diameter47 mm
Width30.96 mm
Sealingone rubber seal and one metal shield
Bearing Clearancec3
Serieser
Materialsteel
Cagenylon
Heat Stabilization6/6 nylon heat-stabilized retainer
Reaming diameter12.7 mm
Thickness1.07 mm
Basic static load, radial - C0r6571.2 N
Basic dynamic load, radial - Cr14163.6 N
Weight0.19 kg
£ 35.43 excl. VAT
/ Each
£ 42.52 incl. VAT
  • Usually arrives within 14 working days