Deep groove ball bearing SNR 6209NR, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm

SNR - Deep Groove Ball Bearing - 6209.NR

See technical information

References

SNR:6209NR
Rubix:204A9692
Manufacturer :6209.NR
EAN:3413520134013
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : SNR 6209NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Sealingopen
Bearing Clearancecn
Series6200
Cagesteel
Reference speed8700 rpm
Limit speed13000 rpm
Basic static load, radial - C0r20400 N
Basic dynamic load, radial - Cr32200 N
Weight7 kg
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
  • Delivery usually within ( 3 ) days