Deep groove ball bearing Timken 61902, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 15 mm

Deep Groove Ball Bearing

See technical information

References

Timken:61902
Rubix:396A1400
Manufacturer :100314617
EAN:0053893771977
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : TIMKEN 61902 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight15 g
Inner diameter15 mm
Outer diameter200 mm
Width45 mm
Sealingopen
Bearing Clearancecn
Materialsteel
£ 32.60 excl. VAT
/ 5 pieces
£ 39.12 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories