Deep groove ball bearing SNR 6215EEC3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
SNR - Deep Groove Ball Bearing - 6215.EEC3
See technical informationReferences
SNR:6215EEC3
Rubix:204A9859
Manufacturer :6215.EEC3
EAN:3413520137908



Product details : SNR 6215EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 48300 N |
| Basic dynamic load, radial - Cr | 66900 N |
| Weight | 1.19 kg |
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
- Delivery usually within ( 3 ) days
