Deep groove ball bearing NTN 6930, Outer diameter: 210 mm | Width: 28 mm | Inner diameter: 150 mm

NTN - Deep Groove Ball Bearing - 6900

See technical information

References

NTN:6930
Rubix:205A0956
EAN:4547359423785
brand logo

Technical specifications

Inner diameter150 mm
Outer diameter210 mm
Width28 mm
See all Specifications

Product details : NTN 6930 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)210x210x28 mm
Logistic Weight2470 g
Inner diameter150 mm
Outer diameter210 mm
Width28 mm
Sealingopen
Bearing Clearancecn
Series6900
Cagesteel
Basic static load, radial - C0r90500 N
Basic dynamic load, radial - Cr94000 N
£ 356.30 excl. VAT
/ Each
£ 427.56 incl. VAT
  • Delivery usually within ( 3 ) days