Deep groove ball bearing SNR 624EE, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
SNR - Deep Groove Ball Bearing - 624.EE
See technical informationReferences
SNR:624EE
Rubix:205A0036
Manufacturer :624EE
EAN:3413520139407



Product details : SNR 624EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 620 |
| Cage | steel |
| Limit speed | 44000 rpm |
| Basic static load, radial - C0r | 420 N |
| Basic dynamic load, radial - Cr | 1190 N |
| Weight | 0.003 kg |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Delivery usually within ( 3 ) days
