Deep groove ball bearing SKF 6013-2RS1/MTVM121, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm

Deep groove ball bearings

See technical information
References
SKF:6013-2RS1/MTVM121
Rubix:224A5302
EAN:7316573386858
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
See all Specifications

Product details : SKF 6013-2RS1/MTVM121 SINGLE ROW BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistic Weight441,4 g
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series60
Show UNSPSC/ECL@SS
£ 64.83 excl. VAT
/ Each
£ 77.80 incl. VAT
  • Usually arrives within 14 working days