Deep groove ball bearing SNR 6301ZZ, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
SNR - Deep Groove Ball Bearing - 6301.ZZ
See technical informationReferences
SNR:6301ZZ
Rubix:102A4993
Manufacturer :6301ZZ
EAN:3413520140632



Product details : SNR 6301ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 28000 rpm |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 9700 N |
| Weight | 0.06 kg |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Delivery usually within ( 3 ) days
