Deep groove ball bearing NTN 16034C3, Outer diameter: 260 mm | Width: 28 mm | Inner diameter: 170 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16034C3
Rubix:204A4290
EAN:4547359258769



Documents
Product details : NTN 16034C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x28 mm |
|---|---|
| Logistic Weight | 5250 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 128000 N |
| Basic dynamic load, radial - Cr | 131000 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 213.41 excl. VAT
/ Each
£ 256.09 incl. VAT
- Delivery usually within ( 3 ) days
