Deep groove ball bearing SNR 6304EEC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6304.EEC3
See technical informationReferences
SNR:6304EEC3
Rubix:205A0182
Manufacturer :6304EEC3
EAN:3413520142285



Product details : SNR 6304EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15900 N |
| Weight | 0.144 kg |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- Delivery usually within ( 3 ) days
