Deep groove ball bearing SNR 6312EE, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm

SNR Single-row Deep groove ball bearing EE

See technical informationSee documents

References

SNR:6312EE
Rubix:205A0448
EAN:3413520151065
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Documents

Product details : SNR 6312EE DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)134x134x35 mm
Logistic Weight1737 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Limit speed3800 rpm
Basic static load, radial - C0r52200 N
Basic dynamic load, radial - Cr81600 N
Weight1.72 kg
£ 72.76 excl. VAT
/ Each
£ 87.31 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories