Deep groove ball bearing SNR 6304NRZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6304.NRZ
See technical informationReferences
SNR:6304NRZ
Rubix:205A0199
Manufacturer :6304.NRZ
EAN:3413520143145



Product details : SNR 6304NRZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 23000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.147 kg |
Show UNSPSC/ECL@SS
£ 7.76 excl. VAT
/ Each
£ 9.31 incl. VAT
- Delivery usually within ( 3 ) days
