Deep groove ball bearing SKF 6022 M/C4, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearings
See technical informationReferences
SKF:6022 M/C4
Rubix:420A2424

Product details : SKF 6022 M/C4 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6022 |
| Material | bearing steel |
| Reference speed | 8000 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 73500 N |
| Basic dynamic load, radial - Cr | 85200 N |
Show UNSPSC/ECL@SS
£ 382.83 excl. VAT
/ Each
£ 459.40 incl. VAT
- Usually arrives within 14 working days
