Deep groove ball bearing SNR 6305ZZ, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
SNR - Deep Groove Ball Bearing - 6305.ZZ
See technical informationReferences
SNR:6305ZZ
Rubix:102A3948
Manufacturer :6305ZZ
EAN:3413520144555



Product details : SNR 6305ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 22300 N |
| Weight | 0.183 kg |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Delivery usually within ( 3 ) days
