Deep groove ball bearing SNR 6207F605, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6207.F605
See technical informationReferences
SNR:6207F605
Rubix:204A9596
Manufacturer :6207.F605
EAN:3413520596996



Product details : SNR 6207F605 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, open, limestone applications upto 350°C.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Series | 6200 |
| Cage | steel |
| Limit speed | 80 rpm |
| Basic static load, radial - C0r | 10 N |
| Basic dynamic load, radial - Cr | 10 N |
| Weight | 285 kg |
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
- Delivery usually within ( 3 ) days
