Deep groove ball bearing SNR 6306Z, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6306.Z
See technical informationReferences
SNR:6306Z
Rubix:205A0266
Manufacturer :6306.Z
EAN:3413520146177



Product details : SNR 6306Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 26700 N |
| Weight | 0.35 kg |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Delivery usually within ( 3 ) days
