Deep groove ball bearing NTN 6901LLBC3/5K, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
NTN - Deep Groove Ball Bearing - 6900LLB/5K
See technical informationSee documentsReferences
NTN:6901LLBC3/5K
Rubix:205A0850
EAN:4547359415971



Documents
Product details : NTN 6901LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x6 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 1460 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- Delivery usually within ( 3 ) days
