SNR - Deep Groove Ball Bearing - 6311.NRC4
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6300 |
Cage | Steel |
Reference speed | 7200 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 44700 N |
Basic dynamic load, radial - Cr | 70700 N |
Weight | 0.042 kg |
Usually arrives within 14 working days