Deep groove ball bearing SNR 6307NREE, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm

Deep groove ball bearings, single row

See technical information

References

SNR:6307NREE
Rubix:205A0295
EAN:3413520147365
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : SNR 6307NREE DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, friction seals on both sides.

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x93x26 mm
Logistic Weight475 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Cagesteel
Limit speed6300 rpm
Basic static load, radial - C0r19200 N
Basic dynamic load, radial - Cr33000 N
Weight0.446 kg
£ 27.05 excl. VAT
/ Each
£ 32.46 incl. VAT
  • Usually arrives within 14 working days