References
SNR:UCF212
Rubix:205A9628
EAN:3413529507733





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : SNR UCF212 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x200x80 mm |
|---|---|
| Logistic Weight | 4305 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | grey cast iron |
| Height | 68.7 mm |
| Length | 175 mm |
| Series | ucf200 |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.36 kg |
Show UNSPSC/ECL@SS
£ 44.84 excl. VAT
/ Each
£ 53.81 incl. VAT
- Usually arrives within 14 working days