References
RHP:SFT17
Rubix:158A9453
Manufacturer :SFT17 R
EAN:00747023027217


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 32.87 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Product details : RHP HOUSED BEARING UNIT SFT17
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT17 - RHP Cast Iron Flange Bearing Unit - 17mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 17 mm |
| Width | 32.87 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron |
| Height | 98.5 mm |
| Length | 52.5 mm |
| Series | sft |
| Total bearing width | 32.87 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- In stock: Next day delivery