References
INA:FLCTEY15-XL
Rubix:100A5741
Manufacturer :0009329140000
EAN:4012802805314


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : INA FLCTEY15-XL FLANGED HOUSING UNIT
Housing units FLCTEY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals, without relubrication facility
Strengths
FLCTE is supplied with bearing RAE-NPPB, GLCTE with GRAE-NPPB and FLCTEY with GAY-NPPB.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Height | 81 mm |
| Length | 81 mm |
| Series | flctey..-xl |
| Total bearing width | 24.4 mm |
| Diameter of fixation holes | 6.6 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
Show UNSPSC/ECL@SS
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
- Delivery usually within ( 7 ) days