References
SNR:SNC513-611
Rubix:205A8424
Manufacturer :SNC.513-611
EAN:3413520648367


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Documents
Product details : SNR SNC513-611 PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Material | cast iron |
| Height | 80 mm |
| Length | 275 mm |
| Number of holes | 2 |
| Outer diameter | 120 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 75.18 excl. VAT
/ Each
£ 90.22 incl. VAT
- Delivery usually within ( 3 ) days