References
NSK:SNN515-612+J
Rubix:104A3813
EAN:00029176800771


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Product details : NSK SNN515-612+J PLUMMER BLOCK SNN515-612
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Length | 280 mm |
| Width | 120 mm |
Show UNSPSC/ECL@SS
£ 100.19 excl. VAT
/ Each
£ 120.23 incl. VAT
- Usually arrives within 14 working days