References
SKF:SNLN 3034
Rubix:104A3820
Manufacturer :263339
EAN:7316572868522


Technical specifications
| Inner diameter | 150 mm |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
Documents
Product details : SKF HOUSING SNLN 3034
Split SNLN pillow block housing made of spheroidal graphite iron with four screw holes.
Technical specifications
Attributes
| Logistic Weight | 49500 g |
|---|---|
| Inner diameter | 150 mm |
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
| Material | cast iron |
| Height | 322 mm |
| Length | 530 mm |
| Number of holes | 2 |
| Outer diameter | 260 mm |
| Width | 210 mm |
Show UNSPSC/ECL@SS
£ 968.39 excl. VAT
/ Each
£ 1,162.07 incl. VAT
- Delivery usually within ( 3 ) days