Precision / Spindle bearing SNR 10R71917CVUJ74, Inner diameter: 85 mm | Outer diameter: 120 mm | Width: 18 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:10R71917CVUJ74
Rubix:394A4312
EAN:3413521276309



Documents
Product details : SNR 10R71917CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x18 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 85 mm |
| Outer diameter | 120 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto10r71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 42300 N |
| Basic dynamic load, radial - Cr | 39600 N |
Show UNSPSC/ECL@SS
£ 402.02 excl. VAT
/ Each
£ 482.42 incl. VAT
- Usually arrives within 14 working days
