Precision / Spindle bearing SNR 71914CVUJ74, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:71914CVUJ74
Rubix:394A5110
EAN:3413520168643



Documents
Product details : SNR 71914CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x16 mm |
|---|---|
| Logistic Weight | 444 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 24300 N |
| Basic dynamic load, radial - Cr | 23700 N |
Show UNSPSC/ECL@SS
£ 258.51 excl. VAT
/ Each
£ 310.21 incl. VAT
- Delivery usually within ( 3 ) days
