Precision / Spindle bearing SNR 71902.HV.DUJ84, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71902.HV.DUJ84
Rubix:394A4851
EAN:3413520214920



Product details : SNR 71902HVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 201.75 excl. VAT
/ Each
£ 242.10 incl. VAT
- Usually arrives within 14 working days
