Precision / Spindle bearing SNR 7000CVUJ74, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
SNR - Precision ball bearings - 7000.CV.U.J74
See technical informationReferences
SNR:7000CVUJ74
Rubix:394A4349
Manufacturer :7000.CV.U.J74
EAN:3413520220266



Product details : SNR 7000CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5500 N |
Show UNSPSC/ECL@SS
£ 101.82 excl. VAT
/ Each
£ 122.18 incl. VAT
- Delivery usually within ( 3 ) days
