Precision / Spindle bearing SNR 7001.HV.DB.J84, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
SNR - Precision ball bearings - 7001.HV.DB.J84
See technical informationReferences
SNR:7001.HV.DB.J84
Rubix:394A4368
EAN:3413520258924



Product details : SNR 7001HVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 211.83 excl. VAT
/ Each
£ 254.20 incl. VAT
- Usually arrives within 14 working days
