Precision / Spindle bearing SNR 7007.CV.DB.J74, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 28 mm
SNR - Precision ball bearings - 7007.CV.DB.J74
See technical informationReferences
SNR:7007.CV.DB.J74
Rubix:394A4517
EAN:3413520217877



Product details : SNR 7007CVDBJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 28 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 247.25 excl. VAT
/ Each
£ 296.70 incl. VAT
- Usually arrives within 14 working days
