SNR - Precision ball bearings - 7012HVDBJ94
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 95x95x36 mm |
---|---|
Logistic Weight | 864 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | mto7000 |
Sealing | open |
Usually arrives within 14 working days