Precision / Spindle bearing SNR 7013.CV.DB.J74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
SNR - Precision ball bearings - 7013.CV.DB.J74
See technical informationReferences
SNR:7013.CV.DB.J74
Rubix:394A4692
EAN:3413520190873



Product details : SNR 7013CVDBJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 478.45 excl. VAT
/ Each
£ 574.14 incl. VAT
- Usually arrives within 14 working days
