Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7013CVDFJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7013.CV.DF.J74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
SNR - Precision ball bearings - 7013.CV.DF.J74
References
snr:
7013.CV.DF.J74
rubix:
394A4694
ean:
3413520244644
Technical specifications
Inner diameter
65
mm
Outer diameter
100
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7013CVDFJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
100
mm
Width
18
mm
Series
mto7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.38
excl. VAT
/
Each
£
548.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR ML71908HVUJ74S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SNR MLE7010HVDUJ84S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing NSK 7207A5TRDUMP3, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing NSK 7313BEAT85, Inner diameter: 65 mm | Outer diameter: 140 mm | Width: 33 mm
Precision / Spindle bearing SNR 7200.H.G1DUJ84, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Precision / Spindle bearing SNR 71903.HV.DUJ84, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 14 mm
Precision / Spindle bearing SNR 71902.HV.U.J94, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing Timken 2MM204WICRSUL, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SNR CH 7208CG1UJ74, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing SKF 71907 CE/HCP4ADGA, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR 7211.H.G1DUJ74, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing SNR 71908.HV.DUJ94, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SNR 71907.CV.DUJ74, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 20 mm
Precision / Spindle bearing SKF 7212 ACD/P4A, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing SNR CH.7012.CV.DU.J74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm