SNR - Precision ball bearings - 7013CVUJ84
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 100x100x18 mm |
---|---|
Logistic Weight | 456 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 32500 N |
Basic dynamic load, radial - Cr | 33500 N |
Sealing | open |
Usually arrives within 14 working days