Precision / Spindle bearing SNR 7019CVUJ84, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
SNR - Precision ball bearings - 7019CVUJ84
See technical informationSee documentsReferences
SNR:7019CVUJ84
Rubix:394A4780
EAN:3413520241186



Documents
Product details : SNR 7019CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x24 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 48 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 73300 N |
| Basic dynamic load, radial - Cr | 73500 N |
Show UNSPSC/ECL@SS
£ 509.93 excl. VAT
/ Each
£ 611.92 incl. VAT
- Usually arrives within 14 working days
