Precision / Spindle bearing SNR 7020.CV.U.J84, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
SNR - Precision ball bearings - 7020.CV.U.J84
See technical informationReferences
SNR:7020.CV.U.J84
Rubix:394A4785
EAN:3413520203443



Product details : SNR 7020CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 77300 N |
| Basic dynamic load, radial - Cr | 75300 N |
Show UNSPSC/ECL@SS
£ 510.03 excl. VAT
/ Each
£ 612.04 incl. VAT
- Usually arrives within 14 working days
