Precision / Spindle bearing SNR 7213CG1UJ74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
SNR - Precision ball bearings - 7213CG1UJ74
See technical informationSee documentsReferences
SNR:7213CG1UJ74
Rubix:394A5431
EAN:3413520177591



Documents
Product details : SNR 7213CG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1034 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 57600 N |
| Basic dynamic load, radial - Cr | 69800 N |
Show UNSPSC/ECL@SS
£ 305.59 excl. VAT
/ Each
£ 366.71 incl. VAT
- Delivery usually within ( 3 ) days
