Precision / Spindle bearing SNR CH.7004C.VUJ84, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
SNR - Precision ball bearings - CH.7004C.VUJ84
See technical informationReferences
SNR:CH.7004C.VUJ84
Rubix:394A5513
EAN:3413520489892



Product details : SNR CH7004CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 11700 N |
Show UNSPSC/ECL@SS
£ 187.96 excl. VAT
/ Each
£ 225.55 incl. VAT
- Usually arrives within 14 working days
