SNR - Precision ball bearings - ML7001HVUJ84S
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 28x28x8 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Series | MTO7000 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 910 N |
Basic dynamic load, radial - Cr | 2170 N |
Sealing | Open |
Usually arrives within 14 working days