SNR - Precision ball bearings - ML7004HVUJ74S
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 42x42x12 mm |
---|---|
Logistic Weight | 70 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Series | MTO7000 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 2950 N |
Basic dynamic load, radial - Cr | 6300 N |
Sealing | Open |
Usually arrives within 14 working days